References
Timken:23048EMW33C3
Rubix:105A2638
EAN:0087796028296



Product details : TIMKEN 23048EMW33C3 SPHERICAL ROLLER BEARING
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 240 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 92 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1500 rpm |
| Basic static load, radial - C0r | 2140000 N |
| Basic dynamic load, radial - Cr | 1400000 N |
Show UNSPSC/ECL@SS
£ 1,142.00 excl. VAT
/ Each
£ 1,370.40 incl. VAT
- Delivery usually within ( 7 ) days
