Spherical Roller Bearing 222.. Series
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x120x120 mm |
---|---|
Logistic Weight | 1521,6 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 31 mm |
Bearing Clearance | C4 |
Series | 222CE |
Cage | Steel |
Reference speed | 5000 rpm |
Limit speed | 7000 rpm |
Basic static load, radial - C0r | 216 N |
Basic dynamic load, radial - Cr | 198 N |
Sealing | Open |
Usually arrives within 14 working days