Spherical roller bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 400 mm |
Width | 144 mm |
Logistic Weight | 75300 g |
---|---|
Inner diameter | 220 mm |
Outer diameter | 400 mm |
Width | 144 mm |
Bearing Clearance | cn |
Series | 232..-be-xl-k |
Reference speed | 880 rpm |
Limit speed | 1700 rpm |
Basic static load, radial - C0r | 3300000 N |
Basic dynamic load, radial - Cr | 2380000 N |
Sealing | open |
Usually arrives within 14 working days