NSK SPHER ROLLER BEARING 22228CDKE4 N
Spherical Roller Bearing: 22228 Series
See technical informationReferences
NSK:22228 CDKE4
Rubix:133A4409
EAN:00029176006364




Product details : NSK SPHER ROLLER BEARING 22228CDKE4 N
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Strengths
Withstands radial and axial loads in both directions. Compensates for misalignment.
Applications
Designed for use in the most difficult conditions.
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 250 mm |
| Width | 68 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 2400 rpm |
| Limit speed | 1700 rpm |
| Basic static load, radial - C0r | 930000 N |
| Basic dynamic load, radial - Cr | 645000 N |
Show UNSPSC/ECL@SS
£ 484.27 excl. VAT
/ Each
£ 581.12 incl. VAT
- Usually arrives within 14 working days
