SNR - Spherical Roller Bearing - 22330.EK.F800
Inner diameter | 150 mm |
---|---|
Outer diameter | 320 mm |
Width | 108 mm |
Inner diameter | 150 mm |
---|---|
Outer diameter | 320 mm |
Width | 108 mm |
Bearing Clearance | C4 Special |
Series | 22300 |
Cage | Brass |
Reference speed | 1500 rpm |
Limit speed | 2100 rpm |
Basic static load, radial - C0r | 1890000 N |
Basic dynamic load, radial - Cr | 1400000 N |
Sealing | Open |
Usually arrives within 14 working days