References
NSK:22324EAE4
Rubix:104A2857
Manufacturer :22324EAE4 N
EAN:00029176416354





Product details : NSK SPHERICAL ROLLER BRG 22324EAE4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Strengths
Withstands radial and axial loads in both directions. Compensates for misalignment.
Applications
Designed for use in the most difficult conditions.
Technical specifications
Attributes
| Logistic Weight | 21000 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Width | 86 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 674.84 excl. VAT
/ Each
£ 809.81 incl. VAT
- In stock: Next day delivery
