SKF SPHERICAL ROLLER BEARING 23220 CCK/C2W33

Spherical roller bearings

See technical information

References

SKF:23220 CCK/C2W33
Rubix:105A1783
Manufacturer :36170
EAN:7316576657191
brand logo

Technical specifications

Inner diameter100 mm
Outer diameter180 mm
Width60.3 mm
See all Specifications

Product details : SKF SPHERICAL ROLLER BEARING 23220 CCK/C2W33


Spherical roller bearings play a key role in the proper operation of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.

Technical specifications


Attributes
Logistic Weight6400 g
Inner diameter100 mm
Outer diameter180 mm
Width60.3 mm
Bearing Clearancec2
Cagesteel
Sealingopen
Reference speed2400 rpm
Limit speed3400 rpm
Basic static load, radial - C0r600 N
Basic dynamic load, radial - Cr498 N
£ 577.27 excl. VAT
/ Each
£ 692.72 incl. VAT
  • Usually arrives within 14 working days