TIMKEN 22322KEJW33 SPHERICAL ROLLER BEARING

Spherical Roller Bearings Tapered Bore - Steel Cage

See technical information

References

Timken:22322KEJW33
Rubix:105A4733
Manufacturer :190023550
EAN:0087796027220
Spherical Roller Bearing -  22322KEJW33

Technical specifications

Inner diameter110 mm
Outer diameter240 mm
Width80 mm
See all Specifications

Product details : TIMKEN 22322KEJW33 SPHERICAL ROLLER BEARING


A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways.  Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.

Strengths

High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Logistics dimensions (L x W x H)310x297x102 mm
Logistic Weight16780 g
Packaged dimensions (D x W x H)310x297x102 mm
Package weight16750 g
Inner diameter110 mm
Outer diameter240 mm
Width80 mm
Bearing Clearancecn
Cagesteel
Sealingopen
Thickness80 mm
Weight17.8 kg
Reference speed2500 rpm
Limit speed2890 rpm
Basic static load, radial - C0r1050000 N
Basic dynamic load, radial - Cr949000 N
£ 391.11 excl. VAT
/ Each
£ 469.33 incl. VAT
  • Delivery usually within ( 7 ) days