TIMKEN 22311EMW800C4 SPHERICAL ROLLER BEARING
Spherical Roller Bearing modified for Shaker Screen
See technical informationReferences
Timken:22311 EMW800C4
Rubix:397A2726
EAN:0087796026254

Product details : TIMKEN 22311EMW800C4 SPHERICAL ROLLER BEARING
Spherical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 43 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 2.4 kg |
| Reference speed | 5200 rpm |
| Limit speed | 6110 rpm |
| Basic static load, radial - C0r | 265000 N |
| Basic dynamic load, radial - Cr | 266000 N |
| Heat Stabilization | no heat stabilization - temperatures up to 120 °c |
Show UNSPSC/ECL@SS
£ 91.18 excl. VAT
/ Each
£ 109.42 incl. VAT
- Usually arrives within 14 working days
