Spherical Roller Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | C4 |
Basic static load, radial - C0r | 142000 N |
Basic dynamic load, radial - Cr | 140000 N |
Usually arrives within 14 working days