TIMKEN 22314EMW33W800 SPHERICAL ROLLER BEARING
Spherical Roller Bearing modified for Shaker Screen
See technical informationReferences
Timken:22314 EMW33W800
Rubix:397A2732
EAN:0087796303393

Product details : TIMKEN 22314EMW33W800 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 51 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Thickness | 51 mm |
| Weight | 4.4 kg |
| Reference speed | 3600 rpm |
| Limit speed | 5020 rpm |
| Basic static load, radial - C0r | 414000 N |
| Basic dynamic load, radial - Cr | 395000 N |
| Heat Stabilization | no heat stabilization - temperatures up to 120 °c |
Show UNSPSC/ECL@SS
£ 132.77 excl. VAT
/ Each
£ 159.32 incl. VAT
- Usually arrives within 14 working days
