References
SKF:24013-2RS5W/C3S3GEM9
Rubix:420A0449
Manufacturer :594405
EAN:7316576741920

Product details : SKF 24013-2RS5W/C3S3GEM9 SPHERICAL ROLLER BEARING
Self-aligning roller bearings play a key role in the proper operation of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
This SKF self-aligning roller bearing is designed to provide maximum protection against contaminants while maintaining high load capacity and reliability. Thanks to its two rows of rollers and self-aligning capability, it effectively compensates for shaft misalignment. It is particularly well-suited for harsh environments where mechanical and thermal stresses are high.
Features:
This self-aligning roller bearing is equipped with HNBR contact seals on both sides, stamped steel cages, and a cylindrical bore. SKF LGHB 2 lubricant and C3 radial clearance (greater than standard clearance) ensure a good balance between performance, stability, and durability, even under combined loads or misalignment. Its robust construction guarantees excellent mechanical strength and extended service life, even under extreme operating conditions. In addition, the rings are dimensionally stabilized, allowing for reliable operation at temperatures up to 200 °C without loss of dimensional accuracy.
Maintenance:
This bearing is filled to 70–100% capacity with SKF LGHB 2 grease, a high-viscosity grease suitable for high loads. Designed to operate within a temperature range of -20 °C to 150 °C, its EP (Extreme Pressure) formulation provides excellent protection against wear and friction. Its NLGI 2 consistency ensures good adhesion and thermal stability, thereby reducing the need for relubrication. Protected by HNBR seals on both sides, it provides excellent sealing against dust, moisture, and liquids.
Sealing:
This model is equipped with sliding seals on both sides, made of HNBR with a steel reinforcement. This technology ensures excellent resistance to heat, oils, moisture, and chemicals. It helps retain the lubricant inside the bearing while preventing the entry of external contaminants. However, the seals’ constant contact with the rings slightly reduces the maximum permissible rotational speed but provides enhanced protection. This reliable sealing extends the bearing’s service life, even under heavy-duty operating conditions.
Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, including automotive, aerospace, energy, manufacturing, and many others.
Key Benefits:
• Enhanced protection thanks to HNBR seals
• SKF LGHB 2 high-performance lubricant
• Ability to withstand high radial and axial loads
• Self-aligning function to compensate for mounting misalignment
• Suitable for contaminated or humid environments
• C3 radial clearance for better tolerance to thermal expansion
• Dimensionally stabilized rings for high temperatures
Applications:
This double-row roller bearing is particularly well-suited for machinery exposed to splashes, dust, or humid environments: crushers, screens, conveyors, gearboxes, or electric motors. It is ideal for sectors such as mining, the food processing industry, steel manufacturing, and water treatment equipment, where robustness and sealing are essential. It can also be used in outdoor installations subject to varying weather conditions.
Features:
This self-aligning roller bearing is equipped with HNBR contact seals on both sides, stamped steel cages, and a cylindrical bore. SKF LGHB 2 lubricant and C3 radial clearance (greater than standard clearance) ensure a good balance between performance, stability, and durability, even under combined loads or misalignment. Its robust construction guarantees excellent mechanical strength and extended service life, even under extreme operating conditions. In addition, the rings are dimensionally stabilized, allowing for reliable operation at temperatures up to 200 °C without loss of dimensional accuracy.
Maintenance:
This bearing is filled to 70–100% capacity with SKF LGHB 2 grease, a high-viscosity grease suitable for high loads. Designed to operate within a temperature range of -20 °C to 150 °C, its EP (Extreme Pressure) formulation provides excellent protection against wear and friction. Its NLGI 2 consistency ensures good adhesion and thermal stability, thereby reducing the need for relubrication. Protected by HNBR seals on both sides, it provides excellent sealing against dust, moisture, and liquids.
Sealing:
This model is equipped with sliding seals on both sides, made of HNBR with a steel reinforcement. This technology ensures excellent resistance to heat, oils, moisture, and chemicals. It helps retain the lubricant inside the bearing while preventing the entry of external contaminants. However, the seals’ constant contact with the rings slightly reduces the maximum permissible rotational speed but provides enhanced protection. This reliable sealing extends the bearing’s service life, even under heavy-duty operating conditions.
Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, including automotive, aerospace, energy, manufacturing, and many others.
Key Benefits:
• Enhanced protection thanks to HNBR seals
• SKF LGHB 2 high-performance lubricant
• Ability to withstand high radial and axial loads
• Self-aligning function to compensate for mounting misalignment
• Suitable for contaminated or humid environments
• C3 radial clearance for better tolerance to thermal expansion
• Dimensionally stabilized rings for high temperatures
Applications:
This double-row roller bearing is particularly well-suited for machinery exposed to splashes, dust, or humid environments: crushers, screens, conveyors, gearboxes, or electric motors. It is ideal for sectors such as mining, the food processing industry, steel manufacturing, and water treatment equipment, where robustness and sealing are essential. It can also be used in outdoor installations subject to varying weather conditions.
Technical specifications
Attributes
| Logistic Weight | 953,9 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 35 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | two rubber seals |
| Weight | 0.95 kg |
| Limit speed | 2600 rpm |
| Basic static load, radial - C0r | 156 N |
| Basic dynamic load, radial - Cr | 137 N |
| Heat Stabilization | bearing rings heat stabilized for operating temperatures up to 300 °c |
Show UNSPSC/ECL@SS
£ 383.88 excl. VAT
/ Each
£ 460.66 incl. VAT
- Usually arrives within 14 working days
