TIMKEN 22315EMW800C4 SPHERICAL ROLLER BEARING
Spherical Roller Bearing modified for Shaker Screen
See technical informationReferences
Timken:22315EMW800C4
Rubix:105A9831
EAN:0087796026513

Product details : TIMKEN 22315EMW800C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 55 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Thickness | 55 mm |
| Weight | 5.4 kg |
| Reference speed | 3400 rpm |
| Limit speed | 4750 rpm |
| Basic static load, radial - C0r | 478000 N |
| Basic dynamic load, radial - Cr | 450000 N |
| Heat Stabilization | operating temperature range -65 to 392 °f (-54 to 200 °c); heat stabilization up to 392 °f (200 °c) |
Show UNSPSC/ECL@SS
£ 192.59 excl. VAT
/ Each
£ 231.11 incl. VAT
- Usually arrives within 14 working days
