TIMKEN 22328KEMW33W800C4 SPHERICAL ROLLER BEARING
Spherical Roller Bearing modified for Shaker Screen
See technical informationReferences
Timken:22328 KEMW33W800C4
Rubix:209A5966
EAN:0087796243361



Product details : TIMKEN 22328KEMW33W800C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 300 mm |
| Width | 102 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Thickness | 102 mm |
| Weight | 34.2 kg |
| Reference speed | 1800 rpm |
| Basic static load, radial - C0r | 1670000 N |
| Basic dynamic load, radial - Cr | 1450000 N |
Show UNSPSC/ECL@SS
£ 1,075.88 excl. VAT
/ Each
£ 1,291.06 incl. VAT
- Delivery usually within ( 7 ) days
