Spherical roller bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 41 mm |
Logistics dimensions (L x W x H) | 41x180x180 mm |
---|---|
Logistic Weight | 4930 g |
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 41 mm |
Bearing Clearance | C3 |
Series | 213..-E1-XL-K-TVPB |
Cage | Polyamide |
Reference speed | 3800 rpm |
Limit speed | 5200 rpm |
Basic static load, radial - C0r | 375000 N |
Basic dynamic load, radial - Cr | 345000 N |
Sealing | Open |
Usually arrives within 14 working days