NTN - Spherical Roller Bearing - 24028.EAW33C3
Inner diameter | 140 mm |
---|---|
Outer diameter | 210 mm |
Width | 69 mm |
Inner diameter | 140 mm |
---|---|
Outer diameter | 210 mm |
Width | 69 mm |
Bearing Clearance | c3 |
Series | 24000 |
Cage | other |
Sealing | open |
Usually arrives within 14 working days