Spherical roller bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 58x170x170 mm |
---|---|
Logistic Weight | 6200 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 58 mm |
Bearing Clearance | cn |
Series | 223..-e1a-xl-m |
Cage | brass |
Reference speed | 3400 rpm |
Limit speed | 4250 rpm |
Basic static load, radial - C0r | 510000 N |
Basic dynamic load, radial - Cr | 495000 N |
Sealing | open |
Usually arrives within 14 working days