Spherical roller bearing
Inner diameter | 340 mm |
---|---|
Outer diameter | 620 mm |
Width | 224 mm |
Logistic Weight | 288800 g |
---|---|
Inner diameter | 340 mm |
Outer diameter | 620 mm |
Width | 224 mm |
Bearing Clearance | cn |
Series | 232..-bea-xl-k-mb1 |
Cage | brass |
Reference speed | 475 rpm |
Limit speed | 1000 rpm |
Basic static load, radial - C0r | 7900000 N |
Basic dynamic load, radial - Cr | 5300000 N |
Sealing | open |
Usually arrives within 14 working days