Spherical roller bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 300 mm |
Width | 102 mm |
Logistics dimensions (L x W x H) | 102x300x300 mm |
---|---|
Logistic Weight | 32900 g |
Inner diameter | 140 mm |
Outer diameter | 300 mm |
Width | 102 mm |
Bearing Clearance | C4 |
Series | 223..-E1-XL |
Reference speed | 1660 rpm |
Limit speed | 2420 rpm |
Basic static load, radial - C0r | 1630000 N |
Basic dynamic load, radial - Cr | 1460000 N |
Sealing | Open |
Usually arrives within 14 working days