References
SNR:22309EAKW33C4
Rubix:204A5291
EAN:3413520339142



Product details : SNR 22309EAKW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing on two rows of rollers, sheet metal cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 118x115x46 mm |
|---|---|
| Logistic Weight | 1351 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 36 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 5300 rpm |
| Limit speed | 6700 rpm |
| Basic static load, radial - C0r | 187000 N |
| Basic dynamic load, radial - Cr | 206000 N |
Show UNSPSC/ECL@SS
£ 67.93 excl. VAT
/ Each
£ 81.52 incl. VAT
- Usually arrives within 14 working days
