Spherical roller bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 52.4 mm |
Logistics dimensions (L x W x H) | 52,4x160x160 mm |
---|---|
Logistic Weight | 4531 g |
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 52.4 mm |
Bearing Clearance | cn |
Series | 232..-e1a-xl-m |
Cage | brass |
Reference speed | 2650 rpm |
Limit speed | 4250 rpm |
Basic static load, radial - C0r | 520000 N |
Basic dynamic load, radial - Cr | 445000 N |
Sealing | open |
Usually arrives within 14 working days