Spherical roller bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 340 mm |
Width | 136 mm |
Logistic Weight | 61300 g |
---|---|
Inner diameter | 160 mm |
Outer diameter | 340 mm |
Width | 136 mm |
Bearing Clearance | C4 |
Series | 233..-A-MA-T41A |
Cage | Brass |
Limit speed | 2000 rpm |
Basic static load, radial - C0r | 2320000 N |
Basic dynamic load, radial - Cr | 1660000 N |
Sealing | Open |
Usually arrives within 14 working days