Spherical roller bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 340 mm |
Width | 118 mm |
Logistic Weight | 39500 g |
---|---|
Inner diameter | 220 mm |
Outer diameter | 340 mm |
Width | 118 mm |
Bearing Clearance | C3 |
Series | 240..-BE-XL |
Reference speed | 1090 rpm |
Limit speed | 1830 rpm |
Basic static load, radial - C0r | 2600000 N |
Basic dynamic load, radial - Cr | 1620000 N |
Sealing | Open |
Usually arrives within 14 working days