Spherical roller bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 210 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 80x210x210 mm |
---|---|
Logistic Weight | 10683 g |
Inner diameter | 130 mm |
Outer diameter | 210 mm |
Width | 80 mm |
Bearing Clearance | C3 |
Series | 241..-BE-XL |
Reference speed | 1560 rpm |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 1050000 N |
Basic dynamic load, radial - Cr | 710000 N |
Sealing | Open |
Usually arrives within 14 working days