NSK Spherical Roller Bearing: 24140 Series
Inner diameter | 200 mm |
---|---|
Outer diameter | 340 mm |
Width | 140 mm |
Logistic Weight | 50000 g |
---|---|
Inner diameter | 200 mm |
Outer diameter | 340 mm |
Width | 140 mm |
Bearing Clearance | C3 |
Series | 24140.. |
Cage | Steel |
Reference speed | 900 rpm |
Limit speed | 1000 rpm |
Basic static load, radial - C0r | 2670000 N |
Basic dynamic load, radial - Cr | 1570000 N |
Sealing | Open |
Usually arrives within 14 working days