Spherical roller bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 67 mm |
Logistic Weight | 9330 g |
---|---|
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 67 mm |
Bearing Clearance | C4 |
Series | 223..-E1-XL-T41A |
Reference speed | 2800 rpm |
Limit speed | 3700 rpm |
Basic static load, radial - C0r | 700000 N |
Basic dynamic load, radial - Cr | 670000 N |
Sealing | Open |
Usually arrives within 14 working days