Spherical roller bearing
Inner diameter | 440 mm |
---|---|
Outer diameter | 720 mm |
Width | 226 mm |
Logistic Weight | 364800 g |
---|---|
Inner diameter | 440 mm |
Outer diameter | 720 mm |
Width | 226 mm |
Bearing Clearance | CN |
Series | 231..-BEA-XL-MB1 |
Cage | Brass |
Reference speed | 430 rpm |
Limit speed | 820 rpm |
Basic static load, radial - C0r | 10200000 N |
Basic dynamic load, radial - Cr | 6200000 N |
Sealing | Open |
Usually arrives within 14 working days