NSK Spherical Roller Bearing: 21313 Series
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistic Weight | 2500 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | cn |
Series | 21313.. |
Cage | steel |
Reference speed | 4500 rpm |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 275000 N |
Basic dynamic load, radial - Cr | 264000 N |
Sealing | open |
Usually arrives within 14 working days