Spherical roller bearing
Inner diameter | 300 mm |
---|---|
Outer diameter | 540 mm |
Width | 192 mm |
Logistic Weight | 183800 g |
---|---|
Inner diameter | 300 mm |
Outer diameter | 540 mm |
Width | 192 mm |
Bearing Clearance | C3 |
Series | 232..-BEA-XL-K-MB1 |
Cage | Brass |
Reference speed | 560 rpm |
Limit speed | 1160 rpm |
Basic static load, radial - C0r | 6100000 N |
Basic dynamic load, radial - Cr | 4100000 N |
Sealing | Open |
Usually arrives within 14 working days