Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 150 mm |
Width | 11.8 mm |
Logistic Weight | 4500 g |
---|---|
Inner diameter | 75 mm |
Outer diameter | 150 mm |
Width | 11.8 mm |
Bearing Clearance | CN |
Series | 222SM |
Cage | Polyamide |
Limit speed | 2280 rpm |
Basic static load, radial - C0r | 237000 N |
Basic dynamic load, radial - Cr | 184000 N |
Sealing | Open |
Usually arrives within 14 working days