References
FAG:22348-BEA-XL-MB1
Rubix:274A6296
Manufacturer :0809277260000
EAN:4047643236713

Product details : FAG 22348-BEA-XL-MB1 SPHERICAL ROLLER BEARING
Spherical roller bearing 223..-BEA-XL-MB1, symmetric 2 outer ribs with rib washer
Technical specifications
Attributes
| Logistic Weight | 151000 g |
|---|---|
| Inner diameter | 240 mm |
| Outer diameter | 500 mm |
| Width | 155 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 830 rpm |
| Limit speed | 1510 rpm |
| Basic static load, radial - C0r | 4050000 N |
| Basic dynamic load, radial - Cr | 3200000 N |
Show UNSPSC/ECL@SS
£ 4,655.64 excl. VAT
/ Each
£ 5,586.77 incl. VAT
- Usually arrives within 14 working days
