Spherical Roller Bearings Straight Bore - Brass Cage
Inner diameter | 260 mm |
---|---|
Outer diameter | 480 mm |
Width | 174 mm |
Logistics dimensions (L x W x H) | 562x524x306 mm |
---|---|
Logistic Weight | 140010 g |
Packaged dimensions (D x W x H) | 562x524x306 mm |
Package weight | 139870 g |
Inner diameter | 260 mm |
Outer diameter | 480 mm |
Width | 174 mm |
Bearing Clearance | c3 |
Cage | brass |
Usually arrives within 14 working days