Spherical roller bearing
Inner diameter | 320 mm |
---|---|
Outer diameter | 480 mm |
Width | 160 mm |
Logistic Weight | 101800 g |
---|---|
Inner diameter | 320 mm |
Outer diameter | 480 mm |
Width | 160 mm |
Bearing Clearance | c3 |
Series | 240..-bea-xl-mb1 |
Cage | brass |
Reference speed | 670 rpm |
Limit speed | 1200 rpm |
Basic static load, radial - C0r | 5200000 N |
Basic dynamic load, radial - Cr | 2950000 N |
Sealing | open |
Usually arrives within 14 working days