Spherical roller bearing
Inner diameter | 360 mm |
---|---|
Outer diameter | 600 mm |
Width | 243 mm |
Logistic Weight | 277000 g |
---|---|
Inner diameter | 360 mm |
Outer diameter | 600 mm |
Width | 243 mm |
Bearing Clearance | cn |
Series | 241..-be-xl |
Reference speed | 350 rpm |
Limit speed | 890 rpm |
Basic static load, radial - C0r | 9100000 N |
Basic dynamic load, radial - Cr | 5600000 N |
Sealing | open |
Usually arrives within 14 working days