SNR - Spherical Roller Bearing - 21307.VC3
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Bearing Clearance | CN |
Series | 21300 |
Reference speed | 6900 rpm |
Limit speed | 10000 rpm |
Basic static load, radial - C0r | 78500 N |
Basic dynamic load, radial - Cr | 71200 N |
Sealing | Open |
Usually arrives within 14 working days