Spherical roller bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 100 mm |
Logistic Weight | 22700 g |
---|---|
Inner diameter | 180 mm |
Outer diameter | 280 mm |
Width | 100 mm |
Bearing Clearance | cn |
Series | 240..-be-xl |
Cage | steel |
Reference speed | 1420 rpm |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 1770000 N |
Basic dynamic load, radial - Cr | 1130000 N |
Sealing | open |
Usually arrives within 14 working days