References
Timken:22309 EMW33
Rubix:248A9532
EAN:0087796225626

Product details : TIMKEN 22309EMW33 SPHERICAL ROLLER BEARING
Brass cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 6100 rpm |
| Limit speed | 7020 rpm |
| Basic static load, radial - C0r | 169000 N |
| Basic dynamic load, radial - Cr | 180000 N |
Show UNSPSC/ECL@SS
£ 57.11 excl. VAT
/ Each
£ 68.53 incl. VAT
- Delivery usually within ( 7 ) days
