Spherical Roller Bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 370 mm |
Width | 150 mm |
Logistics dimensions (L x W x H) | 150x370x370 mm |
---|---|
Logistic Weight | 65900 g |
Inner diameter | 220 mm |
Outer diameter | 370 mm |
Width | 150 mm |
Bearing Clearance | CN |
Series | 241C |
Cage | Steel |
Reference speed | 850 rpm |
Limit speed | 1200 rpm |
Basic static load, radial - C0r | 3350 N |
Basic dynamic load, radial - Cr | 2197 N |
Sealing | Open |
Usually arrives within 14 working days