SNR 22317EAKW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22317.EAKW33C4
See technical informationReferences
SNR:22317EAKW33C4
Rubix:204A5464
Manufacturer :22317.EAKW33C4
EAN:3413520339470



Product details : SNR 22317EAKW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 60 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 3200 rpm |
| Limit speed | 3600 rpm |
| Basic static load, radial - C0r | 604000 N |
| Basic dynamic load, radial - Cr | 482000 N |
Show UNSPSC/ECL@SS
£ 225.53 excl. VAT
/ Each
£ 270.64 incl. VAT
- Usually arrives within 14 working days
