Spherical Roller Bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 360 mm |
Width | 120 mm |
Logistics dimensions (L x W x H) | 120x360x360 mm |
---|---|
Logistic Weight | 57900 g |
Inner diameter | 170 mm |
Outer diameter | 360 mm |
Width | 120 mm |
Bearing Clearance | cn |
Series | 223c |
Reference speed | 1400 rpm |
Limit speed | 1800 rpm |
Basic static load, radial - C0r | 2160000 N |
Basic dynamic load, radial - Cr | 1540000 N |
Sealing | open |
Usually arrives within 14 working days