NSK Spherical Roller Bearing: 22316 Series
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 58 mm |
Logistic Weight | 6200 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 58 mm |
Bearing Clearance | CN |
Series | 22316.. |
Cage | Steel |
Reference speed | 3200 rpm |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 565000 N |
Basic dynamic load, radial - Cr | 540000 N |
Sealing | Open |
Usually arrives within 14 working days