Spherical Roller Bearing
Inner diameter | 360 mm |
---|---|
Outer diameter | 540 mm |
Width | 134 mm |
Logistics dimensions (L x W x H) | 134x540x540 mm |
---|---|
Logistic Weight | 107900 g |
Inner diameter | 360 mm |
Outer diameter | 540 mm |
Width | 134 mm |
Bearing Clearance | CN |
Series | 230C |
Cage | Steel |
Reference speed | 950 rpm |
Limit speed | 1200 rpm |
Basic static load, radial - C0r | 4800000 N |
Basic dynamic load, radial - Cr | 2390000 N |
Sealing | Open |
Usually arrives within 14 working days