Spherical Roller Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 23 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 23 mm |
Bearing Clearance | CN |
Basic static load, radial - C0r | 82000 N |
Basic dynamic load, radial - Cr | 86500 N |
Usually arrives within 14 working days