Spherical roller bearing
Inner diameter | 360 mm |
---|---|
Outer diameter | 540 mm |
Width | 134 mm |
Logistic Weight | 103100 g |
---|---|
Inner diameter | 360 mm |
Outer diameter | 540 mm |
Width | 134 mm |
Bearing Clearance | CN |
Series | 230..-BEA-XL-K-MB1 |
Cage | Brass |
Reference speed | 790 rpm |
Limit speed | 1300 rpm |
Basic static load, radial - C0r | 4650000 N |
Basic dynamic load, radial - Cr | 2800000 N |
Sealing | Open |
Usually arrives within 14 working days