Spherical Roller Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Logistics dimensions (L x W x H) | 37x160x160 mm |
---|---|
Logistic Weight | 3723,7 g |
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 37 mm |
Bearing Clearance | C3 |
Series | 213E |
Cage | Steel |
Reference speed | 4000 rpm |
Limit speed | 5600 rpm |
Basic static load, radial - C0r | 325 N |
Basic dynamic load, radial - Cr | 291 N |
Sealing | Open |
Usually arrives within 14 working days