NSK Spherical Roller Bearing: 23068 Series
Inner diameter | 340 mm |
---|---|
Outer diameter | 520 mm |
Width | 133 mm |
Inner diameter | 340 mm |
---|---|
Outer diameter | 520 mm |
Width | 133 mm |
Bearing Clearance | C3 |
Series | 23068.. |
Cage | Brass |
Reference speed | 950 rpm |
Limit speed | 710 rpm |
Basic static load, radial - C0r | 4400000 N |
Basic dynamic load, radial - Cr | 2850000 N |
Sealing | Open |
Usually arrives within 14 working days