NSK Spherical Roller Bearing: 23132 Series
Inner diameter | 160 mm |
---|---|
Outer diameter | 270 mm |
Width | 86 mm |
Logistic Weight | 19000 g |
---|---|
Inner diameter | 160 mm |
Outer diameter | 270 mm |
Width | 86 mm |
Bearing Clearance | C3 |
Series | 23132.. |
Cage | Steel |
Reference speed | 1700 rpm |
Limit speed | 1300 rpm |
Basic static load, radial - C0r | 1400000 N |
Basic dynamic load, radial - Cr | 855000 N |
Sealing | Open |
Usually arrives within 14 working days