Spherical Roller Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 55 mm |
Logistics dimensions (L x W x H) | 55x160x160 mm |
---|---|
Logistic Weight | 5148 g |
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 55 mm |
Bearing Clearance | C4 |
Series | 223E |
Cage | Steel |
Reference speed | 3200 rpm |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 475 N |
Basic dynamic load, radial - Cr | 462 N |
Sealing | Open |
Usually arrives within 14 working days