SNR - Spherical Roller Bearing - 23230.EMKW33C3
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 96 mm |
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 96 mm |
Bearing Clearance | C3 |
Series | 23200 |
Cage | Brass |
Reference speed | 1500 rpm |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 1620000 N |
Basic dynamic load, radial - Cr | 1080000 N |
Sealing | Open |
Usually arrives within 14 working days