References
SKF:23164 CC/W33
Rubix:104A9823
Manufacturer :36075
EAN:7316570017526




Product details : SKF SPHERICAL ROLLER BEARING 23164CC/W33
Spherical roller bearings feature two symmetrical rows of rollers rolling between a spherical raceway common to both rows on the outer ring and two separate raceways on the inner ring. The center of the spherical raceway on the outer ring lies on the axis at the center of the bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 176x540x540 mm |
|---|---|
| Logistic Weight | 165300 g |
| Inner diameter | 320 mm |
| Outer diameter | 540 mm |
| Width | 176 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 165 kg |
| Reference speed | 850 rpm |
| Limit speed | 1100 rpm |
| Basic static load, radial - C0r | 6000000 N |
| Basic dynamic load, radial - Cr | 3280000 N |
Show UNSPSC/ECL@SS
£ 8,824.60 excl. VAT
/ Each
£ 10,589.52 incl. VAT
- In stock: Next day delivery
